missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Camlab™ Rack in polipropilene
Marca: Camlab™ RTP711096Y
Dettagli aggiuntivi : Peso : 0.26000kg
Specifica
Rack | |
Yellow | |
Polypropylene | |
Laboratory Sample Storage | |
1 Each | |
198 mm | |
21 mm |
Lid | |
Tubes (96) | |
Yes | |
Freezer storage system | |
-40°C to +70°C | |
129 mm |