missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ PowerMark™ Reflective Vinyl Labeling Tape
The reflective quality of the material makes PowerMark™ Reflective Vinyl Labeling Tape ideal for reading labels in low light conditions (with flashlights).
Marca: Brady™ 013590
Dettagli aggiuntivi : Peso : 1.56040kg
Descrizione
- The reflective quality of the material makes it ideal for reading labels in low light conditions (with flashlights).
Specifica
Type 1 (Fed. Spec. L-S-300) | |
Permanent Acrylic | |
Gloss | |
Thermal Transfer | |
Component and equipment labelling, Facility Identification, General Identification, Safety Identification | |
100 Gardner Units | |
1 Year | |
1 Roll/Box | |
MarkWare | |
-40°C to +70°C | |
0.0055 in. | |
10.06 m x 254 mm | |
10.06 m | |
254 mm |
BBP85 Tape - 250 mm silver Reflective | |
Silver | |
Plastic | |
Labels | |
BBP85, PowerMark Industrial Sign and Label Printer | |
1 | |
-40°C | |
1 Ea. | |
-40°F to +158°F | |
PSTC-31: 20 lb./in. (350 N/100 mm) | |
0.14 mm | |
33 ft. | |
10 in. |