missing translation for 'onlineSavingsMsg'
Learn More

BTX™ ECM™ 2001+ Generator Only

ECM™ 2001+ Generator is a versatile instrument ideal for cell fusion and mammalian transfection applications.

Marca:  BTX™ 452049


Dettagli aggiuntivi : Peso : 13.92000kg

Codice prodotto. 15828471

  • 36385.00€ / Pezzo
Spedizione stimata: 21-08-2024
per visualizzare lo stock disponibile

Effettua il per acquistare questo articolo Hai bisogno di un conto web ? Registrati oggi stesso!


Descrizione

Descrizione

Features:

  • AC waveform of 0.2 - 2.0 MHz
  • AC sinewave and DC square wave options
  • Square wave mammalian electroporation capabilities
  • Wide range of voltages from 5V to 3000V
  • Pre-set protocols - includes most common cell fusion applications
  • User-defined protocols - unlimited ability to add and modify protocols
  • Advanced programmability - combine up to 19 AC steps pre- and post- DC fusion step
  • Simple to use, large 7-inch touchscreen interface
  • Includes: ECM 2001+ Generator, 5 ft. High Voltage Output Cable, F/F Adapter Set
  • Connector: Output Cable with Positive and Negative 4 mm Banana Jacks

Certifications

CE Marking, ETL Marking (UL, CSA), CB Scheme, EU RoHS, WEEE

Servizi

2 Year

Specifica

Specifica

Electrofusion of All Cell Types; Hybridoma Generation; Nuclear Transfer; Embryo Manipulation; Transfection of Mammalian Cells and Tissues; Transformation of Some Bacteria and Microorganisms
50/60 Hz
Electrofusion generator and Electroporator
505 to 3000 V (in 1 V steps)
ECM 2001+ Generator Only
CE Marking, ETL Marking (UL, CSA), CB Scheme, EU RoHS, WEEE
33 cm
33 cm
2 year warranty
1 to 19 AC sinewave pulses, 1 to 99 DC square wave pulses/sample
4°C to 40°C
35 W (idle), 350 W (pulsing)
10.0 kg
28.6 cm
Non-sterile
3775 μF
<7 sec.
Coaxial Chambers, Microslides, Meander Fusion Chamber, Flat Electrode, Cuvette Safety Dome, BTX Specialtyin-Vivo Electrodes
BTX Electroporation and Electrofusion
5 to 3000 V
5 to 500 V (in 1 V steps)
Color Touchscreen
13 in.
13 in.
ECM 2001+ Generator, 5 ft. High Voltage Output Cable, F/F Adapter Set
40°F to 104°F
AC Sinewave: 1 to 99 s, DC Square wave: 10 ms to 999 ms
80% max. when operating at 25°C
22 lb.
11.25 in.
100 to 240 VAC
85 μF
Output Cable
AC Sine Wave, DC Square Wave
Suggerimenti di prodotto

Suggerimenti di prodotto

Videos
SDS
Documenti

Documenti

Certificati
Vedi i prodotti accessori
Offerte speciali

Offerte speciali

Intended for Research use only. Not for use in diagnostic or clinical procedures.