missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ CentriVap Cold Trap with Stainless Steel Lid, 230 V, Schuko Plug and Receptacle

-50 °C cold trap for use with Labconco CentriVap benchtop concentrator

Marca:  Labconco™ 7811031


Dettagli aggiuntivi : Peso : 36.00000kg

Codice prodotto. 16379723

  • 6645.00€ / Pezzo
Spedizione stimata: 09-07-2024
per visualizzare lo stock disponibile
Aggiungi al carrello

Descrizione

Descrizione

  • Protect vacuum pump by trapping moisture, vapors and corrosive fumes when evaporate from samples
  • Environment-friendly, CFC-free refrigerant
  • Stainless-steel condenser collects 4 L of liquid
  • Accepts optional glass insert (16-315-61) for corrosives
  • Corrosion-resistant drain speeds cleanup
  • READY light illuminates at -40 °C, indicating concentration conditions are right
Specifica

Specifica

CE
Electrical and vacuum
CentriVap benchtop cold trap
CentriVap vacuum concentrator
Schuko
-50°C
36.83 x 61.468 x 35.05 cm
35 cm
61.4 cm
36 kg
230 V
Gray
Brushed Stainless Steel and Powder-coated Steel
Sample evaporation
Powder-coated
1
4 L
13.8 in.
24.2 in.
80 lb.
230 V, 50 Hz, 2.4 A
50 Hz
Suggerimenti di prodotto

Suggerimenti di prodotto

Videos
SDS
Documenti

Documenti

Certificati
Offerte speciali

Offerte speciali