missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Descrizione
- Easily readable green LED display for temperature
- User-friendly menu guidance with simplest 3-key operation
- EasyUse system for simple operation of whole unit
- SelfCheck Assistant for system diagnosis
- Fully electronic continuous controller with PID action for internal and external control
- PowerAdapt system for use of maximum possible amount of heat permitted by power supply system
- Low-level and adjustable over-temperature protection with acoustic alarm for use with flammable and non-flammable liquids
- LAUDA Varioflex pump (pressure) with eight selectable levels
- Option for upgrading with up to two interfaces (RS 232/485, Profibus, analogue or contact modules, Ethernet-USB module)
- Measuring chamber with four layers of special insulating glass for low temperatures down to -60 °C
- Pump connectors on side and in back, installed bypass
- Bath vessel made of stainless steel (insulated, with handles and drain tap)
- Working temperature range: 30 to 100 °C
- Working temperature range with external cooling: 20 to 100 °C
- Operating temperature range: -60 to 100 °C
- Ambient temperature range: 5 to 40 °C
- Temperature stability: 0.01 ± K
- Heater power max: 3.6 kW
- Power consumption: 16 A
- Power consumption max: 3.7 kW
- Bath volume min/max: 11 / 15 L
- Overall dimensions (W x D x H): 506 x 282 x 590 mm
- Power supply: 230 V, 50/60 Hz
- Power plug: power cord with angled plug (CEE7/7)
- Standard accessory:
- Four screw caps, four closing plugs, two nipples 13 mm for pump connectors, two nipples for cooling coil
Specifica
230 V |