missing translation for 'onlineSavingsMsg'
Learn More

Lauda™ Integral IN 250 XTW Circulation Chiller with CEE7/7 Plug, Traditional Refrigerants

Process thermostat with integrated cooling system for dynamic temperature control within external circuits

Marca:  Lauda™ L002674


Dettagli aggiuntivi : Peso : 105.00000kg

Codice prodotto. 16843660

  • dietro preventivo / Pezzo
Spedizione stimata: 12-07-2024
per visualizzare lo stock disponibile

Effettua il per acquistare questo articolo Hai bisogno di un conto web ? Registrati oggi stesso!

Questo articolo richiede un aggiornamento del prezzo prima di essere ordinato.

Richiedi qui il prezzo per questo articolo.

Visualizzare prodotti alternativi »


Descrizione

Descrizione

  • Colored TFT display for simultaneous indication of actual/set values, graphic illustration of temperature profile
  • Clear text menu navigation
  • Six selectable languages DE, EN, FR, SP, IT, RU
  • Management of heat transfer liquids with stored properties
  • Easy input via cursor and soft keys
  • Additional Tmax key for over temperature protection
  • SelfCheck Assistant for system diagnosis
  • Fully electronic continuous controller with PID action for internal and external control
  • Self adapt function for determination of control parameters
  • PowerAdapt system for use of maximum possible amount of heat permitted by power supply system
  • Low-level and adjustable over-temperature protection with acoustic alarm for use with flammable and non-flammable liquids
  • USB and Ethernet interface equipped as standard
  • Powerful LAUDA Variopump pressure pump with eight selectable output levels or control of outflow pressure
  • Port for external Pt100 integrated, second external Pt100 feasible via interface module
  • Remote fault indication through floating contact
  • Option for upgrading up to 2 additional interfaces (RS 232/485, Profibus, analogue, contact or EtherCat modules)
  • Integrated and adjustable bypass
  • Programmer with 150 temperature/time segments can be separated into five programs
  • Very small internal volume and big non-thermostated expansion vessel (cold fluid layer system)
  • Integrated web server for browser based operation in local area networks via PC, tablet or smart phone, secure data transfer due to authentication procedure and encryption
  • Digital display of pump pressure
  • SmartCool system for energy-saving digital cooling management including compressor on-off control
  • Condenser cooling
  • Water
  • Utilizes traditional refrigerants (HFCs) in accordance with European legislation to control F-gases (EU) 517/2014
  • Technical Features:
    • Working temperature range: -45 to 220 °C
    • Ambient temperature range: 5 to 40 °C
    • Temperature stability: 0.05 ± K
    • Heater power max: 3.5 kW
    • Power consumption max: 3.7 kW
    • Power consumption: 16 A
    • Pump pressure max: 3.1 bar
    • Pump flow rate pressure max: 65 L/min
    • In/outlet connection thread (outside): M30x1,5
    • In/outlet hose size: 3/4 in.
    • Filling volume min: 2.5 L
    • Filling volume max: 8.7 L
    • Water cooling connection thread (outside): 3/4 in.
    • Recommended cooling water temperature: 15 °C
    • Cooling water flow rate: 2.5 L/min
    • Pressure difference cooling water min: 1 bar
    • Maximal pressure cooling water: 10 bar
    • Overall dimensions (W x D x H): 430 x 550 x 760 mm
    • Noise level: 57 dB(A)
    • Power supply: 230 V, 50 Hz
    • Power plug: power cord with angled plug (CEE7/7)
    • Cooling capacity (pump stages):
      • 200 °C (8), Thermal oil; 2.2 kW
      • 100 °C (8), Thermal oil; 2.2 kW
      • 20 °C (8), Ethanol; 2.1 kW
      • 10 °C (8), Ethanol; 2 kW
      • 0 °C (8), Ethanol; 1.8 kW
      • -10 °C (8), Ethanol; 1.4 kW
      • -20 °C (4), Ethanol; 1 kW
      • -30 °C (4), Ethanol; 0.55 kW
      • -40 °C (4), Ethanol; 0.2 kW
      • -45 °C (2), Ethanol; 0.05 kW
  • Specifica

    Specifica

    230 V
    Suggerimenti di prodotto

    Suggerimenti di prodotto

    Videos
    SDS
    Documenti

    Documenti

    Certificati
    Offerte speciali

    Offerte speciali