missing translation for 'onlineSavingsMsg'
Learn More

Lauda™ Proline PJL 12 Calibration Thermostatic Bath with CEE7/7 Plug

Calibration thermostatic bath with latest microprocessor technology, installed cooling coil

Marca:  Lauda™ L001925


Dettagli aggiuntivi : Peso : 17.00000kg

Codice prodotto. 16853090

  • dietro preventivo / Pezzo
Spedizione stimata: 02-08-2024
per visualizzare lo stock disponibile

Questo articolo richiede un aggiornamento del prezzo prima di essere ordinato.

Richiedi qui il prezzo per questo articolo.

Visualizzare prodotti alternativi »


Descrizione

Descrizione

  • Easily readable green LED display for temperature
  • User-friendly menu guidance with simplest 3-key operation
  • EasyUse system for simple operation of whole unit
  • SelfCheck Assistant for system diagnosis
  • Fully electronic continuous controller with PID action for internal and external control
  • PowerAdapt system for use of maximum possible amount of heat permitted by power supply system
  • Low-level and adjustable over-temperature protection with acoustic alarm for use with flammable and non-flammable liquids
  • LAUDA Varioflex pump pressure with eight selectable levels
  • Option for upgrading with up to two interfaces (RS 232/485, Profibus, analogue or contact modules, Ethernet-USB module)
  • 2-chamber construction for constant level in thermostating chamber
  • Pump connectors on side and in back, installed bypass
  • Bath from stainless steel specially insulated for low-temperature work, with carrying handles and drain tap
  • For low temperatures an external cooling source is required
  • Technical Features:
    • Working temperature range: 30 to 200 °C
    • Working temperature range with external cooling: 20 to 200 °C
    • Operating temperature range: -40 to 200 °C
    • Ambient temperature range: 5 to 40 °C
    • Temperature stability: 0.01 ± K
    • Heater power max: 3.6 kW
    • Power consumption: 16 A
    • Power consumption max: 3.7 kW
    • Overall dimensions (W x D x H): 220 x 360 x 574 mm
    • Power supply: 230 V, 50/60 Hz
    • Power plug: power cord with angled plug (CEE7/7)
    • Standard accessory:
      • One bath cover, four screw caps, four closing plugs, two nipples 13 mm for pump connectors, two nipples for cooling coil
  • Specifica

    Specifica

    230 V
    Suggerimenti di prodotto

    Suggerimenti di prodotto

    Videos
    SDS
    Documenti

    Documenti

    Certificati
    Offerte speciali

    Offerte speciali