missing translation for 'onlineSavingsMsg'
Learn More

Lauda™ Proline P 5 C Heating Thermostatic Bath with CEE7/7 Plug

Thermostatic bath/circulator with latest microprocessor tech and functions for programming/info, installed cooling coil

Marca:  Lauda™ L001489


Dettagli aggiuntivi : Peso : 12.00000kg

Codice prodotto. 16853640

  • dietro preventivo / Pezzo
Spedizione stimata: 23-07-2024
per visualizzare lo stock disponibile

Effettua il per acquistare questo articolo Hai bisogno di un conto web ? Registrati oggi stesso!

Questo articolo richiede un aggiornamento del prezzo prima di essere ordinato.

Richiedi qui il prezzo per questo articolo.


Descrizione

Descrizione

  • Back-lit graphic LCD display with high resolution and different display modes
  • Additional green LED display for temperature
  • Input either via cursor keys, numeric soft keys or both
  • Additional Tmax key for over temperature
  • Command console can be detached and used as remote control
  • EasyUse system for simple operation of whole unit
  • SelfCheck Assistant for system diagnosis
  • Fully electronic continuous controller with PID action for internal and external control
  • PowerAdapt system for use of maximum possible amount of heat permitted by power supply system
  • Low-level and adjustable over-temperature protection with acoustic alarm for use with flammable and non-flammable liquids
  • LAUDA Varioflex pump (pressure/suction) with eight selectable levels
  • Optically decoupled RS 232/485 interface integrated as a standard
  • Option for upgrading with up to two interfaces (RS 232/485, Profibus, analogue or contact modules, Ethernet-USB module)
  • Programmer with 150 temperature/time segments can be separated into five programs
  • Timer function for switching on the thermostat, entering standby mode or running of programs
  • Pump connectors on side and in back, installed bypass
  • Bath vessel made of stainless steel (insulated, with handles and drain tap)
  • Technical Features:
    • Working temperature range: 0 °C
    • Working temperature range with external cooling: 20 to 0 °C
    • Ambient temperature range: 5 to 40 °C
    • Temperature stability: 0.01 ± K
    • Bath volume min/max: 3.5 / 5.5 L
    • Power supply: 230 V, 50/60 Hz
    • Power plug: power cord with angled plug (CEE7/7)
  • Specifica

    Specifica

    230 V
    Suggerimenti di prodotto

    Suggerimenti di prodotto

    Videos
    SDS
    Documenti

    Documenti

    Certificati
    Offerte speciali

    Offerte speciali