missing translation for 'onlineSavingsMsg'
Learn More

Lauda™ PRO RP 3035 C Cooling Heating Bath Thermostat with CEE7/7 Plug

Thermostatic bath with latest microprocessor technology, integrated cooling system

Marca:  Lauda™ L000015


Dettagli aggiuntivi : Peso : 57.00000kg

Codice prodotto. 16873590

  • dietro preventivo / Pezzo
Spedizione stimata: 16-07-2024
per visualizzare lo stock disponibile

Effettua il per acquistare questo articolo Hai bisogno di un conto web ? Registrati oggi stesso!

Questo articolo richiede un aggiornamento del prezzo prima di essere ordinato.

Richiedi qui il prezzo per questo articolo.

Visualizzare prodotti alternativi »


Descrizione

Descrizione

  • Large 5.7 in. Multi-Touch-Color display
  • Operation with multi touch display 360° turnable and detachable control panel for remote control
  • User administration for up to 20 users
  • Data in- and export via USB
  • Timer and count-down-function
  • EasyUse system for simple operation of whole unit
  • Low-level and adjustable over-temperature protection with acoustic alarm for use with flammable and non-flammable liquids
  • SelfCheck Assistant for system diagnosis
  • USB and Ethernet interface equipped as standard
  • Retrofittable for upgrading with interface (RS 232/485, Profibus; EtherCAT; analogue or contact modules)
  • Fully electronic continuous controller with PID action for internal and external control
  • PowerAdapt system for use of maximum possible amount of heat permitted by power supply system
  • Programmer with up to 100 programs, up to 50 segments each
  • Low height of appliance when control panel removed
  • Significantly enlarged accessible volume
  • Bath vessel made of stainless steel (insulated, with handles and drain tap)
  • Internal LAUDA Varioflex pump with eight selectable levels
  • SmartCool system for energy-saving digital cooling management including compressor on-off control
  • Hybrid cooling system: heat removal complementary with cooling water
  • Technical Features:
    • Working temperature range: -35 to 200 °C
    • Ambient temperature range: 5 to 40 °C
    • Temperature stability: 0.01 ± K
    • Heater power max: 3.6 kW
    • Power consumption max: 3.7 kW
    • Power consumption: 16 A
    • Size of bath (W x D x H): 340 x 375 x 200 mm
    • Bath volume min/max: 17.5 / 29.5 L
    • Overall dimensions (W x D x H): 440 x 600 x 730 mm
    • Power supply: 230 V, 50 Hz
    • Power plug: power cord with angled plug (CEE7/7)
    • Cooling capacity (pump stages):
      • 20 °C (8), Ethanol; 0.8 kW
      • 10 °C (8), Ethanol; 0.8 kW
      • 0 °C (8), Ethanol; 0.8 kW
      • -10 °C (8), Ethanol; 0.58 kW
      • -20 °C (4), Ethanol; 0.35 kW
      • -30 °C (4), Ethanol; 0.16 kW
      • -35 °C (4), Ethanol; 0.1 kW
    • Standard accessory:
      • One bath cover, two nipples 10 mm with screw cap G 3/8 for cooling water
  • Specifica

    Specifica

    230 V
    Suggerimenti di prodotto

    Suggerimenti di prodotto

    Videos
    SDS
    Documenti

    Documenti

    Certificati
    Offerte speciali

    Offerte speciali