Learn More
Bohlender™ Ancoretta magnetica cilindrica in PTFE
Use this magnetic stirring bar for stirring and mixing in liquid media, over a broad temperature range and with virtually any chemical agent. Bohlender™ BOLA™ PTFE Cylindrical Magnetic Stirring Bars offer excellent centering and smooth running characteristics.
Marca: Bohlender™ C350-17
Dettagli aggiuntivi : Peso : 0.10000kg
Descrizione
- Cylindrical magnetic stirring bars
- PTFE-encapsulated magnetic core (Alnico 5)
- Standard magnetic stirring bar
- Use in open and closed systems and under pressure or vacuum
- Temperature resistance: -200 to +250°C
- Universal chemical resistance
Specifica
Anima magnetica Alnico 5 | |
PTFE | |
Ancoretta magnetica | |
PTFE | |
20 mm |
7 mm | |
Cylindrical magnetic stirring bars offer excellent centering and smooth running characteristics | |
Confezione da 1 | |
Certificato FDA | |
Cilindrico |