Learn More
PuoPhase™ SPE Reverse Phase Resins, Purolite™
PuroPhase™ SPE Reverse Phase are based on hydrophobic, porous, divinylbenzene adsorbents for retention of hydrophobic compounds. PuroPhase™ cartridges are available in pre-packed volumes of 1 mL, 3 mL or 6 mL.
Marca: PuroPhase LS06700-138
Dettagli aggiuntivi : Peso : 0.17000kg
Descrizione
Adsorbents made of robust, synthetic, scalable, reliable,reproducible polymers with a range of properties in terms of hydrophobicity and porosity. Ideal for Solid Phase Extraction and retention of hydrophobic analytes.
- Pre-packed in polypropylene 1 mL or 3 mL cartridges
- 1 mL columns contain 60 mg bed mass
- 3 mL columns contain 200 mg bed mass
- High chemical stability
- Narrow particle size
- Regenerable using standard procedures
- Compliant with FDA regulation 21CFR177.2710
- Compliant with ResAP(2004) 3
- Halal, Kosher and TSE/BSE/GMO free
Specifica
1 to 14 | |
>500 m2/g | |
3 mL | |
Male Luer Slip | |
Chromalite™ PCG1200MHEMA | |
200 to 400 Å |
50 to 100 μm | |
50 Cartridges/Box | |
Polypropylene | |
Hydroxyethyl methacrylate/DVB Adsorbent | |
PuroPhase™ SPE Reverse Phase PCG1200MHEMA 3 mL |