missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Qualitative Filter Paper Discs
These Qualitative Filter Papers are especially suitable for qualitative analyses, analytical purposes and routine analyses that require a low ash content.
Marca: Sartorius FT-3-206-320
Dettagli aggiuntivi : Peso : 0.46300kg
Descrizione
- Technical specifications:
- Made of cotton linters
- Low-nitrogen and nitrates content
- Ash content ≤0.06%
- Weight: 87 g/cm2
- Thickness: 0.18 mm
- No additives, such as wet-strengthening
- Example of applications:
- Determination of nitrogen content in soils
- Malt filtration according to EBC standards
Specifica
84 g/cm2 | |
Cotton Linters and Refined Pulp | |
Wide pore, loose structure | |
12.6 in. | |
Certified Quality |
Discs | |
12 to 15 μm | |
1288 | |
320 mm |