missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ritter Plastic™ Ritips™ Sterile Dispenser Tips
Used for the repetitive distribution of volumes between 0.05 and 50 mL.
Marca: Ritter Plastic™ 40010-0010
Dettagli aggiuntivi : Peso : 0.01000kg
Descrizione
- Uses direct displacement method
- Works well for infectious and volatile liquids
- Fluid never in touch with the instrument to avoid contamination
- Automated individual tests of each single tip guarantee the tightness with water, which is documented in lot-specific records
- Black graduation marks
- Manufactured from polypropylene
- Suitable for a wide range of pipettors
- For sensitive applications or analysis of body fluids
Specifica
1.25 mL | |
Sensitive applications, body fluid analysis | |
Pipette Tip | |
Yes | |
Polypropylene |
Sterile | |
100/Pk. | |
Wide range of pipettors | |
RiTips |