missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Sartorius Ash-free Color Coded Quantitative Filter Papers, Grade 388
Used for quantitative and gravimetric analyses as well as for pressure or vacuum filtration
Marca: Sartorius™ FT-4-101-125
Dettagli aggiuntivi : Peso : 0.10000kg
Descrizione
- Made of 100 % cotton linters
- Ash-free (ash content ≤0.01 % according to DIN 540370)
- Wet-strengthened Color-coded box for easy selection
Specifica
125 mm dia. | |
Cotton Linters, Refined Pulp | |
10μm/sec. | |
388 | |
0.21 mm | |
125 mm |
Folded | |
12 to 15 μm | |
Suitable for quantitative analysis, Buchner funnels, pressure or vacuum filtration | |
100/Pk. | |
Quantitative Filter Paper |