missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SGE™ 15% Graphite/85% Vespel™ Ferrules
Mechanically robust for long lifetimes
Marca: SGE™ 0726557
Dettagli aggiuntivi : Peso : 0.01000kg
Descrizione
- Form strong grip with capillary column
- Maximum temperature: 300°C (572°F)
- Must retighten after initial temperature cycles
- Cannot be reused
- Preconditioned under nitrogen for low-bleed performance
Specifica
Injectors and Detectors, Except 8000 Series and Trace GC | |
GC | |
Ferrule |
0.0125 in. | |
15% Graphite, 85% Vespel | |
0.032 cm |