missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Standard Rack for Microtiter Plates
For safe and secure microtiter plate storage in chest freezers. Tenak™ Standard Racks for Microtiter Plates can be used with all freezer models.
Marca: Tenak™ TE27176
Dettagli aggiuntivi : Peso : 1.45000kg
Descrizione
- Provided with a locking rod to secure cryoboxes
- Available in a range of heights
- Can either be used as one plate per shelf or the plates can be stacked
- Manufactured from stainless steel
Specifica
Locking Rod | |
No | |
Stainless Steel | |
Chest freezer | |
135 x 92 x 651mm | |
651 mm |
Standard Rack | |
For shelves 45mm high | |
Microtiter Plates | |
1 Pack | |
92 mm | |
135 mm |