missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hoefer™ SUB10 Mini-Plus Submarine Combs
Accessories for SUB10 Mini-Plus Submarine
Marca: Hoefer™ SUB10-C1.5-12
Dettagli aggiuntivi : Peso : 0.01000kg
Descrizione
- Ranges from 8, 10, 12, 16 and 20
- 1, 1.5 and 2 mm Thickness
- Size ranges from 3 to 9 mm Well Width
- Min. 12, max. 80 μL Sample Volume
Specifica
SUB10 Mini plus Submarine Unit | |
12 | |
0.15 cm | |
0.21 in. | |
0.19 in. |
Comb | |
0.05 in. | |
35 μL | |
0.55 cm | |
0.5 cm |