missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pall Supor™ 800 Membrane Disc Filters
High flow rate membrane optimized for biological, pharmaceutical, and sterilizing filtration requirements.
Marca: Pall 66556
Dettagli aggiuntivi : Peso : 0.58000kg
Descrizione
- Fast filtration with superior flow rates and high throughputs
- Low protein binding and extensive drug compatibility for critical applications
- Saves time and money with fewer filter changes per sample volume
- 142 and 293 mm discs feature printed tab for instant recognition of pore size and lot number
- Designed for laboratory applications only
- This product is not approved for use in medical, clinical, surgical or other patient applications
Specifica
PES | |
Non-sterile | |
Plain |
0.8 μm | |
140 μm | |
293 mm |