missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasintrumente Three-Neck Round-Bottom Flasks Side Necks Parallel
Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.
Marca: Lenz Laborglasintrumente 03304485
Dettagli aggiuntivi : Peso : 0.10000kg
Descrizione
- Reaction flasks acc. to DIN 12392
- With two parallel side necks
- With conical ground joints
- With inscription label
- Material: DURAN™
Specifica
6 L | |
Duran Glass | |
Center Neck NS 29/32, Side Necks NS 29/32 | |
236 mm |