missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten & Graf GmbH VOLAC FORTUNA™ Graduated Pipette with Single Certificate
Poulten & Graf GmbH VOLAC FORTUNA™ Graduated Pipette with Single Certificate is ideal for measuring and transferring various quantities of liquid.
Marca: Poulten & Graf GmbH R385/WAC/D/5
Dettagli aggiuntivi : Peso : 0.10000kg
Descrizione
- Total delivery
- Conformity approved
- Zero at top
- Amber graduation
- With ring marks
- Non blowout
- With single certificate
Specifica
Volac Fortuna Graduated pipette, one mark | |
EN ISO 835 | |
No | |
0.05mL | |
Yes |
Soda Lime Glass | |
AS | |
10 mL | |
0.10 mL |