missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Puradisc RC Syringe Filters
Syringe filter with RC membrane is chemically resistant and hydrophilic
Marca: Cytiva 6758-2504
Dettagli aggiuntivi : Peso : 2.51750kg
Descrizione
- Rapid, routine syringe filtration of solvents, chemicals, aqueous and non-aqueous solutions/samples up to 100 mL
- Sonicly-welded polypropylene housing
- Regenerated cellulose membrane exhibits low extractables and protein binding
- Syringe format streamlines filtration workflow saving time
- Autoclavable
- Inlet: female luer lock
- Outlet: male slip luer
- Integrity testable BP or WBT
Specifica
Autoclavable | |
Non-sterile | |
For filtering with aqueous and aggressive organic solvents | |
Polypropylene | |
5.2 bar | |
Male slip luer | |
Autoclave at 121 °C (131 °C max) | |
0.98 in. |
0.45 μm | |
4.2 cm2 | |
Up to 100 mL | |
Female luer lock | |
RC membrane | |
1000 Pk. | |
Syringe filter | |
25 mm |