Learn More
Cytiva Whatman™ Uniflo™ Syringe Filters With GF Pre-filter, 0.2 μm
Whatman™ Uniflo™ syringe filters are disposable filter units designed to provide clean filtrate from small volumes up to 100 mL.
Marca: Cytiva 9923-3002
Dettagli aggiuntivi : Peso : 0.33000kg
Descrizione
Whatman Uniflo GF Syringe Filters are available in a variety of membrane choices with a polypropylene overmold housing
- 0.2 μm or 0.45 μm pore sizes
- Laser etched printing on the filter for easy identification
- Bench top space saving packaging
Specifica
PTFE | |
0.2 μm | |
4.98 cm2 | |
Female Luer lock | |
100 Pk. | |
Glass Fiber (GF) |
PES | |
Non-sterile | |
Polypropylene | |
67.5 psi | |
Male Slip Luer | |
30 mm |