missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon ZAP™ 20 μL Aerosol Filter Pipette Tips
Fits Most Popular 20 μL Pipettors
Marca: Labcon 1055-800-010-9
Dettagli aggiuntivi : Peso : 3.62870kg
Descrizione
- Pipette Tip
- Fits Most Popular 20 μL Pipettors
- Patented robotically inserted endotoxin free filter
- Protease, Human DNA, ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Polypropylene USP Class VI resin
- Made in USA
Specifica
20 μL | |
Non-sterile | |
Not Autoclavable | |
49.7 mm | |
Protease, Human DNA, ATP, RNase/DNase and Endotoxin Free (non-pyrogenic) | |
Beveled | |
Single-use | |
No | |
Polypropylene Resin |
Filtered | |
Clear | |
1.95 in. | |
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity | |
Liquid Handing | |
1000 Tips/Bag | |
Universal Fit | |
ZAP |